Shop All Proximity Sensors
Autonics
Proximity Sensor, Inductive, 12 mm, Round
Mfr # PR12-4DN
Zoro # G6160113
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # PR12-4DN
- Zoro # G6160113
- Country of Origin Multiple
- Category Proximity Sensors
Dimensions
Length | 58 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 58 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 12 to 24V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NO |
Max. Detecting Distance | 4 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Shielded / Unshielded | Unshielded |
Basic Proximity Sensor Case Material | Metal |
Proximity Sensor Operating Frequency | 500 Hz |
Case Material | Nickel Plated Brass with Plastic Face |
Max. Current Load | 200mA |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
Description/Special Features | Round |
IP Rating | 67 |
Standards | CE Compliance |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Nickel Plated Brass with Plastic Face, Length 58 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA, Description/Special Features Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Cable Tester Kit, Connector Type RJ45 (MS-POE-KIT)
- APPLETON ELECTRIC Motor Switch, 30A, 600V, 3P (EDSK-MC3)
- SOUTHWIRE Power Distribution Box, 30 AC, (4) 5-20R (6534UGSX)
- BELL OUTDOOR Weatherproof Cover, 3-Gang, 3 Gang, Blank/Flat (5177-0)
- AUTONICS Proximity Sensor, Capacitive, 18 mm, Round (CR18-8AO)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRD12-4DP)
- AUTONICS Proximity Sensor, Inductive, 18 mm, Round (PR18-5DN)
- AUTONICS Proximity Sensor, Inductive, 18 mm, Round (PR18-5AC)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRD12-8DN)
- AUTONICS Proximity Sensor, Inductive, 30 mm, Round (PR30-10AO)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NC, 4pin (E57G-30UPC15-Q)
- Autonics Proximity Sensors