Shop All Proximity Sensors
Autonics
Proximity Sensor, Capacitive, 18 mm, Round
Mfr # CR18-8AO
Zoro # G6076262
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Capacitive
- Proximity Sensor Power Requirement 100 to 240V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Autonics
- MFR # CR18-8AO
- Zoro # G6076262
- UPC # 094720880233
- Country of Origin Multiple
- Category Proximity Sensors
Dimensions
Length | 72 mm |
Proximity Sensor Diameter | 18 mm |
Length (Straight Wireway) | 72 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Capacitive |
Proximity Sensor Power Requirement | 100 to 240V AC |
Proximity Sensor Output Circuit Type | 2 Wire |
Output Mode | NO |
Max. Detecting Distance | 8 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Basic Proximity Sensor Case Material | Plastic |
Shielded / Unshielded | Shielded |
Proximity Sensor Operating Frequency | 20 Hz |
Case Material | PA6 with Plastic Face |
Max. Current Load | 200mA |
IP Rating | 66 |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
Description
Cylindrical Proximity Sensor, Capacitive, 18 mm, Proximity Sensor Power Requirement 100 to 240V AC, Shielded, Proximity Sensor Operating Frequency 20 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 66, Case Material PA6 with Plastic Face, Length 72 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 500A, 600V AC, Non-Indicating (KLPC500.X)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 100A, 250V AC (OT100)
- ZORO SELECT Half Clamp, Galvanized, Dia 5/8 In, PK50 (CH1009Z1)
- AUTONICS Proximity Sensor, Inductive, 18 mm, Round (PR18-5AC)
- AUTONICS Proximity Sensor, Inductive, 18 mm, Round (PR18-5DN)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRCM12-4DP)
- AUTONICS Rectngular Proxmity Sensr, 12 to 24VDC, NO (PSN17-8DN)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRD12-4DP)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRD12-8DN)
- PEPPERL FUCHS PROXIMITY SENSOR (NEB6-12GM50-E2)
- Autonics Sensors