Shop All Photoelectric Sensors
Autonics
Picking Sensor, NPN, Plastic, 25mm, 5 Beam
Mfr # BWPK25-05
Zoro # G5486887
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Circuit Type NPN Open Collector
- IP Rating 40
- Beam Spacing 25 mm
- Sensing Range 0.05 to 3.00m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # BWPK25-05
- Zoro # G5486887
- Country of Origin Korea, Republic of
- Category Photoelectric Sensors
Dimensions
Width | 28.6 mm |
Depth | 22.6 mm |
Sensing Height | 140 mm |
Cable Length | 2 m |
Overall Height | 160 mm |
Min. Target Size | Opaque Material 35mm |
Details
Item | Photoelectric Picking Sensor |
Housing Material | Plastic |
Circuit Type | NPN Open Collector |
IP Rating | 40 |
Beam Spacing | 25 mm |
Sensing Range | 0.05 to 3.00m |
Number of Beams | 5 |
Max. Load Current | 100 mA |
Output Mode | Light-On |
Current Consumption | 60 mA |
Max. Load Voltage | 30V DC |
Light Source | Infrared LED |
Cable Connection | 3 Bare Wires |
Operating Temp. Range | -20 to 60 Degrees C |
Response Time | 30 msec |
Power Source | 12 to 24V DC |
Includes | Emitter, Receiver and Instructions |
Description
Photoelectric Picking Sensor, Housing Material Plastic, IP Rating 40, Beam Spacing 25 mm, Sensing Range 0.05 to 3.00m, Number of Beams 5, Sensing Height 140 mm, Circuit Type NPN Open Collector, Power Source 12 to 24V DC, Cable Connection 3 Bare Wires, Cable Length 2 m, Light Source Infrared LED, Response Time 30 msec, Current Consumption 60 mA, Max. Load Voltage 30V DC, Max. Load Current 100 mA, Output Mode Light-On, Overall Height 160 mm, Width 28.6 mm, Depth 22.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-6510)
- TWECO Ground Clamp 200A and Lead Assy (WS200G10)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 100 psi, Standard Action (9013FHG29J27)
- 3M Shrink Tubing, 0.375in ID, Black, 4ft, PK12 (MW-3/8-48"-BLACK-12 PCS)
- AUTONICS Fiber Optic Sensor, LED, NPN, 1.53"H, 0.59"W (BF3RX)
- AUTONICS Area Sensor, NPN, Metal, 20mm, 48 Beam (BW20-48)
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam (BUP-50S-P)
- AUTONICS Fiber Optic Sensor, LED, PNP, 1.53"H, 2.87"D (BF3RX-P)
- AUTONICS Photoelectric Sensor, Rectangular, Diffuse (BEN300-DDT)
- AUTONICS Photoelectric Sensor, Rectangl, Reflective (BEN3M-PDT)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HLD)
- Autonics Photoelectric Sensors