Shop All Photoelectric Sensors
Autonics
Photoelectric Sensor, U-Slot, Thru-Beam
Mfr # BUP-50S-P
Zoro # G5507266
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 66
- Circuit Type PNP
- Sensing Method - Rectangular Photoelectric Sensor Through Beam
- Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
- Width 3.09"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Autonics
- MFR # BUP-50S-P
- Zoro # G5507266
- Country of Origin Multiple
- Category Photoelectric Sensors
Dimensions
Width | 3.09" |
Depth | 20.00mm |
Height - Rectangular Photoelectric Sensor | 78 mm |
Width - Rectangular Photoelectric Sensor | 78 mm |
Min. Object Size | 1.50mm dia Opaque |
Depth - Rectangular Photoelectric Sensor | 20 mm |
Length | 3.06" |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor U-Slot, Sensing Method - Rectangular Photoelectric Sensor Through Beam, Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 50 mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 7.60A (CR123H873A)
- SQUARE D Circuit breaker accessory, PowerPacT R, phase barrier (S33998)
- OMNICEL ER26500 3.6V 8.5Ah Sz C Lithium Battery Wire Leads RFID AMR (ER26500/W)
- GE Ground Kit, 200A, 0.5inWx5L (TGL1)
- AUTONICS Photoelectric Sensor, Rectangular, Diffuse (BEN300-DDT)
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam (BUP-30S-P)
- AUTONICS Fiber Optic Sensor, LED, PNP, 1.53"H, 2.87"D (BF3RX-P)
- AUTONICS Fiber Optic Sensor, LED, NPN, 1.53"H, 0.59"W (BF3RX)
- AUTONICS Photoelectric Sensor, Rectangl, Reflective (BEN3M-PDT)
- AUTONICS Area Sensor, NPN, Metal, 20mm, 48 Beam (BW20-48)
- IFM Photoelectric Sensor, Cylinder, Reflective (OGP500)
- Autonics Sensors