Shop All Photoelectric Sensors
Autonics
Photoelectric Sensor, U-Slot, Thru-Beam
Mfr # BUP-30S-P
Zoro # G5805125
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 66
- Sensing Method - Rectangular Photoelectric Sensor Through Beam
- Circuit Type PNP
- Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
- Width 2.33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # BUP-30S-P
- Zoro # G5805125
- UPC # 094720864530
- Country of Origin Multiple
- Category Photoelectric Sensors
Dimensions
Width | 2.33" |
Depth | 20.00mm |
Height - Rectangular Photoelectric Sensor | 59 mm |
Width - Rectangular Photoelectric Sensor | 59 mm |
Length | 2.33" |
Min. Object Size | 1.50mm dia Opaque |
Depth - Rectangular Photoelectric Sensor | 20 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor U-Slot, Sensing Method - Rectangular Photoelectric Sensor Through Beam, Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 30 mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP IND MARINE ROCKER SWITCH 12 Volt; 15 Amp; Toggle; Lighted Tip; Brass/ Bakelite; Without Safety Cover (S-7054C)
- PRECISION BRAND .031 1Lb Music Wire400' (PR388628)
- ALLEN TEL RS232 Mini Tester (ATMT25MF)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, 120V (SBSB1A)
- AUTONICS Photoelectric Sensor, Rectangl, Reflective (BEN3M-PDT)
- AUTONICS Area Sensor, NPN, Metal, 20mm, 48 Beam (BW20-48)
- AUTONICS Photoelectric Sensor, Rectangular, Diffuse (BEN300-DDT)
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam (BUP-50S-P)
- AUTONICS Fiber Optic Sensor, LED, NPN, 1.53"H, 0.59"W (BF3RX)
- AUTONICS Fiber Optic Sensor, LED, PNP, 1.53"H, 2.87"D (BF3RX-P)
- IFM Photoelectric Sensor, 34.8 mm H, 316L SS (O6H301)
- Autonics Photoelectric Sensors