Shop All Photoelectric Sensors
Autonics
Photoelectric Sensor, Rectangular, Diffuse
Mfr # BEN300-DDT
Zoro # G5596726
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 50
- Sensing Method - Rectangular Photoelectric Sensor Diffuse
- Circuit Type NPN/PNP
- Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
- Output Circuit Type - Rectangular Photoelectric Sensor NPN/PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # BEN300-DDT
- Zoro # G5596726
- UPC # 094720870937
- Country of Origin Multiple
- Category Photoelectric Sensors
Dimensions
Width | 18.00mm |
Depth | 58.00mm |
Height - Rectangular Photoelectric Sensor | 50 mm |
Width - Rectangular Photoelectric Sensor | 18 mm |
Depth - Rectangular Photoelectric Sensor | 58 mm |
Length | 50.00mm |
Min. Object Size | Translucent Opaque |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Diffuse, Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN/PNP, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 300 mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS LED Counter/Timer, Digital6, AC DC Power (CT6Y-1P2)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (XB4BW3565)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- HUBBELL Toggle Switch/Rocker Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS126)
- AUTONICS Fiber Optic Sensor, LED, NPN, 1.53"H, 0.59"W (BF3RX)
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam (BUP-50S-P)
- AUTONICS Fiber Optic Sensor, LED, PNP, 1.53"H, 2.87"D (BF3RX-P)
- AUTONICS Photoelectric Sensor, Rectangl, Reflective (BEN3M-PDT)
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam (BUP-30S-P)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX870P)
- KEYENCE 1224VDC Photoelectric Sensor, PZM71 (PZ-M71)
- Autonics Sensors