Shop All Photoelectric Sensors
Autonics
Photoelectric Sensor, Rectangl, Reflective
Mfr # BEN3M-PDT
Zoro # G5786417
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 50
- Sensing Method - Rectangular Photoelectric Sensor Retroreflective
- Circuit Type NPN/PNP
- Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
- Width 18.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # BEN3M-PDT
- Zoro # G5786417
- Country of Origin Multiple
- Category Photoelectric Sensors
Dimensions
Width | 18.00mm |
Depth | 58.00mm |
Height - Rectangular Photoelectric Sensor | 50 mm |
Width - Rectangular Photoelectric Sensor | 18 mm |
Depth - Rectangular Photoelectric Sensor | 58 mm |
Min. Object Size | 60mm dia Opaque |
Length | 50.00mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Retroreflective, Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN/PNP, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 3 m, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 17.1 (434m (MLT4EH15-LP)
- EATON Non-Illuminated Push Button, Red (E34GDBJ2N8-1X)
- REOTEMP 5-1/2IN 1/2-3/4IN RTD (BQ1TAPX125116XX)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1804-25)
- AUTONICS Area Sensor, NPN, Metal, 20mm, 48 Beam (BW20-48)
- AUTONICS Photoelectric Sensor, Rectangular, Diffuse (BEN300-DDT)
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam (BUP-30S-P)
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam (BUP-50S-P)
- AUTONICS Fiber Optic Sensor, LED, PNP, 1.53"H, 2.87"D (BF3RX-P)
- AUTONICS Fiber Optic Sensor, LED, NPN, 1.53"H, 0.59"W (BF3RX)
- WENGLOR 120MM RANGE REFLEX 10-30V-DC PHOTOELECTRIC SENSOR (HK12PB8)
- Autonics Sensors