Shop All Counters
This Product is Discontinued
Autonics
LED Preset Counter/Timer, Digital5 (Discontinued)
Mfr # FX5S-I
Zoro # G5815774
Free Shipping & Returns
This Product is Discontinued
Key Features
- Display LED
- Input Signal Selectable Voltage/No Voltage
- Number of Digits 5
- Mounting Panel
- Max. Counts per Second 5,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 1.89 in |
Depth | 3.97 in |
Width | 48 mm |
Length (Straight Wireway) | 1.89 in |
Dimensions (L x W x D) | 1.89 in x 48 mm x 3.97 in |
Details
Item | Digital Counter/Timer |
Display | LED |
Input Signal | Selectable Voltage/No Voltage |
Number of Digits | 5 |
Mounting | Panel |
Max. Counts per Second | 5,000 |
Reset Type | Front Key, Rear Terminal |
Input Voltage | 100 to 240V AC |
Special Features | Indicator Only |
Min. On/Off Pulse | 0.2ms |
Fits Panel Cut Out | 1/16 in DIN |
Power Rating | 100 to 240V AC |
Standards | cULus |
Scaler | No |
Series | FXS |
Counts | 99,999 |
Description
Digital Counter / Timer, Number of Digits 5, LED Display, 99999 Counts, Counts per Second 5,000, Input Signal Selectable Voltage/No Voltage, Input Voltage H - 5-30VDC, L0-2VDC, Panel Mounting, Length 48mm, Depth 101mm, Width 48mm, FXS Series, No Scaler, Min. On/Off Pulse 0.2ms, Power Rating 100 to 240VAC, Front Key, Rear Terminal Reset Type, Special Features Indicator Only, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.