Shop All Counters
This Product is Discontinued
Autonics
LED Counter/Timer, Digital6, AC Power (Discontinued)
Mfr # CT6S-1P4
Zoro # G5690011
Free Shipping & Returns
This Product is Discontinued
Key Features
- Display LED
- Input Signal Selectable Voltage/No Voltage
- Number of Digits 6
- Mounting Panel
- Output Rating (1) Relay: 5A@250V AC, (1) SSR: 100mA@30V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 48 mm |
Depth | 3.94 in |
Width | 48 mm |
Length (Straight Wireway) | 48 mm |
Dimensions (L x W x D) | 48 mm x 48 mm x 3.94 in |
Details
Item | Digital Counter/Timer |
Display | LED |
Input Signal | Selectable Voltage/No Voltage |
Number of Digits | 6 |
Mounting | Panel |
Output Rating | (1) Relay: 5A@250V AC, (1) SSR: 100mA@30V DC |
Max. Counts per Second | 10,000 |
Reset Type | Front Key, Rear Terminal |
Input Voltage | 100 to 240V AC |
Prescaling Range | 0.00001 to 99999.9 |
Power Rating | 100 to 240V AC |
Series | CT |
Fits Panel Cut Out | 1/16 in DIN |
Scaler | Yes |
Min. On/Off Pulse | 0.1ms |
Standards | CE, cULus |
Counts | 99,999 |
Preset | 1 |
Relay | Mechanical Relay, SSR |
Description
Digital Counter/Timer, Number of Digits 6, LED Display, 99999 Counts, Counts per Second 10,000, Input Signal Selectable Voltage/No Voltage, Input Voltage H - 5-30VDC, L0-2VDC, Output Rating (1) Relay: 5A@250VAC, (1) SSR: 100mA@30VDC, Panel Mounting, Length 48mm, Depth 100mm, Width 48mm, Relay Mechanical Relay, SSR, CT Series, Yes Scaler, 1 Preset, Min. On/Off Pulse 0.1ms, Power Rating 100 to 240VAC, Prescaling Range 0.00001 to 99999.9, Front Key, Rear Terminal Reset Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.