Autonics

LED Counter/Timer, Digital6, AC DC Power (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Counters

Key Features

  • Display LED
  • Input Signal Selectable Voltage/No Voltage
  • Number of Digits 6
  • Mounting Panel
  • Max. Counts per Second 10,000
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Autonics
  • MFR # CT6M-2P2
  • Zoro # G5603202
  • UPC #
    094720859215
  • Country of Origin Multiple
  • Category Counters

Dimensions

Length 2.83 in
Depth 3.74 in
Width 72 mm
Length (Straight Wireway) 2.83 in
Dimensions (L x W x D) 2.83 in x 72 mm x 3.74 in

Description

Digital Counter/Timer, Number of Digits 6, LED Display, 99999 Counts, Counts per Second 10,000, Input Signal Selectable Voltage/No Voltage, Input Voltage H - 5-30VDC, L0-2VDC, Output Rating (2) Relay: 5A@250VAC, (1) SSR: 100mA@30VDC, Panel Mounting, Length 72mm, Depth 95mm, Width 72mm, Relay Mechanical Relay, SSR, CT Series, Yes Scaler, 2 Preset, Min. On/Off Pulse 0.1ms, Power Rating 24VAC/24 to 48VDC, Prescaling Range 0.00001 to 99999.9, Front Key, Rear Terminal Reset Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products