Autonics

LED Counter/Timer, Digital6, AC DC Power (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Counters

Key Features

  • Display LED
  • Input Signal Selectable Voltage/No Voltage
  • Number of Digits 6
  • Mounting Panel
  • Output Rating (1) Relay: 5A@250V AC, (1) SSR: 100mA@30V DC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 2.83 in
Depth 3.74 in
Width 72 mm
Length (Straight Wireway) 2.83 in

Description

Digital Counter/Timer, Number of Digits 6, LED Display, 99999 Counts, Counts per Second 10,000, Input Signal Selectable Voltage/No Voltage, Input Voltage H - 5-30VDC, L0-2VDC, Output Rating (1) Relay: 5A@250VAC, (1) SSR: 100mA@30VDC, Panel Mounting, Length 72mm, Depth 95mm, Width 72mm, Relay Mechanical Relay, SSR, CT Series, Yes Scaler, 1 Preset, Min. On/Off Pulse 0.1ms, Power Rating 24VAC/24 to 48VDC, Prescaling Range 0.00001 to 99999.9, Front Key, Rear Terminal Reset Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products