Shop All Photoelectric Sensors
Autonics
Fiber Optic Sensor, LED, NPN, 1.53"H, 0.59"W
Mfr # BF3RX
Zoro # G5801862
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LED
- IP Rating Not Rated
- Circuit Type NPN
- Height 1.535 in
- Width 0.591 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # BF3RX
- Zoro # G5801862
- Country of Origin Korea, Republic of
- Category Photoelectric Sensors
Dimensions
Height | 1.535 in |
Width | 0.591 in |
Depth | 2.874 in |
Details
Item | Fiber Optic Sensor |
Display | LED |
IP Rating | Not Rated |
Circuit Type | NPN |
Max. Load Current | 200 mA |
Operating Frequency | 1000 Hz |
Electrical Connection | 2m Cable |
NEMA Rating | Not Rated |
Standards | CE Approved |
Response Time | 1.0 msec |
Power Source | 12 to 24V DC |
Operating Temp. Range | 14 Degrees to 122 Degrees F |
Description
Fiber Optic Sensor, Display LED, Circuit Type NPN, Height 1.535 in, Width 0.591 in, Depth 2.874 in, Power Source 12 to 24V DC, Max. Load Current 200 mA, Operating Frequency 1000 Hz, Response Time 1.0 msec, NEMA Rating Not Rated, IP Rating Not Rated, Operating Temp. Range 14 Degrees to 122 Degrees F, Electrical Connection 2m Cable, Standards CE Approved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Twist-Lock Plug 4P 5W 120/208VAC (HBL2811SW)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .69 In (9007E)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (25533101)
- ZORO SELECT Strut Channel, 4 ft. L, Aluminum, 14 Gauge (FS-500SS AL 48.00)
- AUTONICS Area Sensor, NPN, Metal, 20mm, 48 Beam (BW20-48)
- AUTONICS Photoelectric Sensor, Rectangl, Reflective (BEN3M-PDT)
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam (BUP-30S-P)
- AUTONICS Fiber Optic Sensor, LED, PNP, 1.53"H, 2.87"D (BF3RX-P)
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam (BUP-50S-P)
- AUTONICS Photoelectric Sensor, Rectangular, Diffuse (BEN300-DDT)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3S-CD12)
- Autonics Photoelectric Sensors