Shop All Sensor Cordsets & Receptacles
Autonics
Extension Cordset, 9 Pin, Receptacle
Mfr # CID9S-5
Zoro # G4011384
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5m
- Number of Pins 9
- End 1 Number of Pins 9
- Wire Size 24 AWG
- End 1 Connection Type M17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # CID9S-5
- Zoro # G4011384
- Country of Origin Korea, Republic of
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5m |
Wire Size | 24 AWG |
Details
Item | Extension Cordset |
Number of Pins | 9 |
End 1 Number of Pins | 9 |
End 1 Connection Type | M17 |
End 2 Connection Type | Bare Wire |
Number of Conductors | 9 |
End 1 Gender and Plug End | Female Straight |
End 2 Gender and Plug End | Bare Wire |
Standards | CE |
For Use With | Line Driver Rotary Encoders |
Number of Wires | 9 |
End 1 Gender | Female |
End 1 Mounting Orientation | Straight |
Shop By | Closeouts |
Description
Extension Cordset, End 1 Gender Female, End 1 Number of Pins 9, End 1 Mounting Orientation Straight, End 1 Connection Type M17, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Wire Size 24 AWG, Standards CE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T908)
- FLOSSER Fuse 100/Pack 16Amp, 124816 (124816)
- IDEAL Wire Connector Socket Tool (30-902)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 15A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-15)
- AUTONICS Extension Cordset, 6 Pin, Receptacle (CID6S-10)
- AUTONICS Extension Cordset, 4 Pin, Receptacle (C1D4-2)
- AUTONICS Area Sensor Emitter Cordset, 4 Pin, Plug (CID4-10T)
- FANUC 23.1Ft Cordset Cable (A66L-2003-0497#L7R003)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F060)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT049)
- BRAD HARRISON Internal Thread Connector, 5, Female, 8A (1A5000-34)
- Autonics Sensor Cordsets & Receptacles