Shop All Sensor Cordsets & Receptacles
Autonics
Extension Cordset, 9 Pin, Receptacle
Mfr # CID9S-2
Zoro # G4012005
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2m
- Number of Pins 9
- End 1 Number of Pins 9
- Wire Size 24 AWG
- End 1 Connection Type M17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # CID9S-2
- Zoro # G4012005
- Country of Origin Korea, Republic of
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2m |
Wire Size | 24 AWG |
Details
Item | Extension Cordset |
Number of Pins | 9 |
End 1 Number of Pins | 9 |
End 1 Connection Type | M17 |
End 2 Connection Type | Bare Wire |
End 2 Gender and Plug End | Bare Wire |
End 1 Gender and Plug End | Female Straight |
Number of Conductors | 9 |
For Use With | Line Driver Rotary Encoders |
Standards | CE |
End 1 Mounting Orientation | Straight |
End 1 Gender | Female |
Number of Wires | 9 |
Shop By | Closeouts |
Description
Extension Cordset, End 1 Gender Female, End 1 Number of Pins 9, End 1 Mounting Orientation Straight, End 1 Connection Type M17, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Wire Size 24 AWG, Standards CE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase (QO816L100RBCU)
- EATON BUSSMANN Automotive Fuse, AMG Series, 200A, 32V DC, Non-Indicating (AMG-200)
- EATON Ovrload Rely, 9 to 12A, Class 10, Bimetallc (XTOM012AC1)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-U-2-4)
- AUTONICS Area Sensor Emitter Cordset, 4 Pin, Plug (CID4-10T)
- AUTONICS Extension Cordset, 4 Pin, Receptacle (C1D4-2)
- AUTONICS Extension Cordset, 9 Pin, Receptacle (CID9S-5)
- AUTONICS Extension Cordset, 6 Pin, Receptacle (CID6S-10)
- BRAD HARRISON Extension Cordset, 3Pin, Receptacle, Female (113020A01F060)
- EUCHNER Y-Distributor Connector, 24VDC (Y-DISTRIBUTOR)
- BRAD HARRISON External Thread Receptacle, 5, Male, 16 AWG (1R5006A20A120)
- Autonics Sensor Cordsets & Receptacles