Shop All Sensor Cordsets & Receptacles
Autonics
Extension Cordset, 6 Pin, Receptacle
Mfr # CID6S-2
Zoro # G3952146
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2m
- Number of Pins 6
- End 1 Number of Pins 6
- Wire Size 24 AWG
- End 1 Connection Type M17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Autonics
- MFR # CID6S-2
- Zoro # G3952146
- Country of Origin Korea, Republic of
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2m |
Wire Size | 24 AWG |
Details
Item | Extension Cordset |
Number of Pins | 6 |
End 1 Number of Pins | 6 |
End 1 Connection Type | M17 |
End 2 Connection Type | Bare Wire |
Standards | CE |
End 2 Gender and Plug End | Bare Wire |
For Use With | Totem Pole, NPN Open Collector, Voltage, Rotary Encoders |
End 1 Gender and Plug End | Female Straight |
Number of Conductors | 6 |
End 1 Mounting Orientation | Straight |
Number of Wires | 6 |
End 1 Gender | Female |
Description
Extension Cordset, End 1 Gender Female, End 1 Number of Pins 6, End 1 Mounting Orientation Straight, End 1 Connection Type M17, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Wire Size 24 AWG, Standards CE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (LP4K0610BW3)
- BELL OUTDOOR Weatherproof Flip Cover Kit, 1-Gang, 3 Gang, Flip/Snap (5839-5WRTR)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 2.5A, 600V AC, Non-Indicating (KTK-R-2-1/2)
- DOLPHIN COMPONENTS Cable Coupler, BNC, RG58 Plenum Coax, PK10 (DC-88-11)
- AUTONICS Area Sensor Emitter Cordset, 4 Pin, Plug (CID4-10T)
- AUTONICS Extension Cordset, 9 Pin, Receptacle (CID9S-5)
- AUTONICS Extension Cordset, 4 Pin, Receptacle (C1D4-2)
- AUTONICS Extension Cordset, 6 Pin, Receptacle (CID6S-10)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M020)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC011)
- Autonics Sensor Cordsets & Receptacles