Shop All Rotary Encoders
Autonics
Encoder, Shaft, Totem Pole, Dia 8mm, 360 PPR
Mfr # E50S8-360-3-T-24-C
Zoro # G4191494
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Type External, 15.8 mm
- Pulses per Revolution 360
- Output Type Totem Pole
- Shaft Dia. 8 mm
- Output A, B, Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # E50S8-360-3-T-24-C
- Zoro # G4191494
- Country of Origin Korea, Republic of
- Category Rotary Encoders
Dimensions
Shaft Dia. | 8 mm |
Cable Length | 250 mm |
Depth | 58.3 mm |
Diameter | 50 mm |
Shaft Diameter | 8 mm |
Overall Diameter | 50 mm |
Overall Depth | 58.3 mm |
Description
Encoder, Shaft, Parallel, Output Type Totem Pole, Power Supply 12-24V DC, Shaft Type External, 15.8 mm, Shaft Diameter 8 mm, Starting Torque Max. 70 gf cm, Rotor Inertia 80 g/sq cm, Maximum Speed 5,000 RPM, Cable Length 250 mm, Cable Connection M17 6 Pin QD, Rear Cable Entry Location, Overall Diameter 50 mm, Overall Depth 58.3 mm, Standards CE, Encoder Style Incremental Rotary, Encoder Type Incremental Rotary, Voltage 12 - 24 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86803)
- LINCOLN Grease Hose Extension, 36 In. (5861)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/2 HP, 48Y Frame, 115/230V AC Voltage (048A11T2023)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 3/4" (SS10034)
- AUTONICS Encoder, Hollow Shaft, NPN Open, Dia.12mm (E40H12-100-3-N-24-C)
- AUTONICS Encoder, Hollow, Totem Pole, 100 PPR (E60H20-100-3-T-24-C)
- AUTONICS Encoder, Hollow, Totem Pole, Dia 12mm (E40H12-60-3-T-24-C)
- AUTONICS Encoder, Hollow, Line Driver, 5VDC, Dia 30mm (E80H30-1024-6-L-5-C)
- TAMAGAWA BRX FA-SOLVER RESOLVER 26V 2400HZ 5/8IN ROTARY ENCODER (800123-1S)
- IFM Flexible Coupling, Bore 10.0mm/15.2mm (E60209)
- IFM Flexible Coupling, Bore 10.0mm/12.7mm (E60208)
- Autonics Rotary Encoders