Shop All Rotary Encoders
This Product is Discontinued
Autonics
Encoder, Shaft, Totem Pole, Dia 4mm, 360 PPR (Discontinued)
Mfr # E30S4-360-3-T-24-C
Zoro # G3885567
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shaft Type External, 8.2 mm
- Pulses per Revolution 360
- Output Type Totem Pole
- Output A, B, Z
- Shaft Dia. 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Autonics
- MFR # E30S4-360-3-T-24-C
- Zoro # G3885567
- Country of Origin Korea, Republic of
- Category Rotary Encoders
Dimensions
Shaft Dia. | 4 mm |
Diameter | 30 mm |
Depth | 39.2 mm |
Cable Length | 250 mm |
Overall Diameter | 30 mm |
Overall Depth | 39.2 mm |
Shaft Diameter | 4 mm |
Details
Item | Encoder, Shaft |
Shaft Type | External, 8.2 mm |
Pulses per Revolution | 360 |
Output Type | Totem Pole |
Output | A, B, Z |
Max. RPM | 5,000 RPM |
Power Supply | 12-24V DC |
Standards | CE |
Starting Torque | Max. 20 gf cm |
Cable Entry | Rear |
Cable Connection | M17 6 Pin QD |
Interface | Parallel |
Rotor Inertia | Max.20 g cm2 |
Cable Entry Location | Rear |
Maximum Speed | 5,000 RPM |
Description
Encoder, Shaft, Parallel, Output Type Totem Pole, Power Supply 12-24V DC, Shaft Type External, 8.2 mm, Shaft Diameter 4 mm, Starting Torque Max. 20 gf cm, Rotor Inertia 20 g/sq cm, Maximum Speed 5,000 RPM, Cable Length 250 mm, Cable Connection M17 6 Pin QD, Rear Cable Entry Location, Overall Diameter 30 mm, Overall Depth 39.2 mm, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.