Shop All Rotary Encoders
This Product is Discontinued
Autonics
Encoder, Shaft, NPN Open, Dia 8mm, 60 PPR (Discontinued)
Mfr # E50S8-60-3-N-24-C
Zoro # G3996413
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shaft Type External, 15.8 mm
- Output Type NPN Open Collector
- Pulses per Revolution 60
- Output A, B, Z
- Shaft Dia. 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # E50S8-60-3-N-24-C
- Zoro # G3996413
- Country of Origin Korea, Republic of
- Category Rotary Encoders
Dimensions
Shaft Dia. | 8 mm |
Diameter | 50 mm |
Cable Length | 250 mm |
Depth | 58.3 mm |
Details
Item | Encoder, Shaft |
Shaft Type | External, 15.8 mm |
Output Type | NPN Open Collector |
Pulses per Revolution | 60 |
Output | A, B, Z |
Cable Connection | M17 6 Pin QD |
Cable Entry | Rear |
Max. RPM | 5,000 RPM |
Power Supply | 12-24V DC |
Starting Torque | Max. 70 gf cm |
Standards | CE |
Rotor Inertia | Max.80 g cm2 |
Interface | Parallel |
Voltage | 12 - 24 VDC |
Encoder Style | Incremental Rotary |
Encoder Type | Incremental Rotary |
Description
Encoder, Shaft, Parallel, Output Type NPN Open Collector, Power Supply 12-24V DC, Shaft Type External, 15.8 mm, Starting Torque Max. 70 gf cm, Rotor Inertia Max.80 g cm2, Cable Length 250 mm, Cable Connection M17 6 Pin QD, Standards CE, Encoder Style Incremental Rotary, Encoder Type Incremental Rotary, Voltage 12 - 24 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.