Shop All Rotary Encoders
This Product is Discontinued
Autonics
Encoder, Shaft, NPN Open, Dia 8mm, 100 PPR (Discontinued)
Mfr # E50S8-100-3-N-24-C
Zoro # G4082951
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shaft Type External, 15.8 mm
- Pulses per Revolution 100
- Output Type NPN Open Collector
- Shaft Dia. 8 mm
- Output A, B, Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Autonics
- MFR # E50S8-100-3-N-24-C
- Zoro # G4082951
- Country of Origin Korea, Republic of
- Category Rotary Encoders
Dimensions
Shaft Dia. | 8 mm |
Cable Length | 250 mm |
Depth | 58.3 mm |
Diameter | 50 mm |
Shaft Diameter | 8 mm |
Overall Diameter | 50 mm |
Overall Depth | 58.3 mm |
Description
Encoder, Shaft, Parallel, Output Type NPN Open Collector, Power Supply 12-24V DC, Shaft Type External, 15.8 mm, Shaft Diameter 8 mm, Starting Torque Max. 70 gf cm, Rotor Inertia 80 g/sq cm, Maximum Speed 5,000 RPM, Cable Length 250 mm, Cable Connection M17 6 Pin QD, Rear Cable Entry Location, Overall Diameter 50 mm, Overall Depth 58.3 mm, Standards CE, Encoder Style Incremental Rotary, Encoder Type Incremental Rotary, Voltage 12 - 24 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.