Shop All Rotary Encoders
This Product is Discontinued
Autonics
Encoder, Shaft, NPN Open, Dia 6mm, 100 PPR (Discontinued)
Mfr # E40S6-100-3-N-24-C
Zoro # G4028026
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shaft Type External, 15 mm
- Output Type NPN Open Collector
- Pulses per Revolution 100
- Output A, B, Z
- Shaft Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # E40S6-100-3-N-24-C
- Zoro # G4028026
- Country of Origin Korea, Republic of
- Category Rotary Encoders
Dimensions
Shaft Dia. | 6 mm |
Diameter | 40 mm |
Depth | 51 mm |
Cable Length | 250 mm |
Overall Diameter | 40 mm |
Overall Depth | 51 mm |
Shaft Diameter | 6 mm |
Details
Item | Encoder, Shaft |
Shaft Type | External, 15 mm |
Output Type | NPN Open Collector |
Pulses per Revolution | 100 |
Output | A, B, Z |
Max. RPM | 5,000 RPM |
Cable Connection | M17 6 Pin QD |
Cable Entry | Side |
Starting Torque | Max. 40 gf cm |
Interface | Parallel |
Rotor Inertia | Max.40 g cm2 |
Power Supply | 12-24V DC |
Includes | 6mm Coupling and Hole Type Bracket |
Standards | CE |
Maximum Speed | 5,000 RPM |
Cable Entry Location | Side |
Description
Encoder, Shaft, Parallel, Output Type NPN Open Collector, Power Supply 12-24V DC, Shaft Type External, 15 mm, Shaft Diameter 6 mm, Starting Torque Max. 40 gf cm, Rotor Inertia 40 g/sq cm, Maximum Speed 5,000 RPM, Cable Length 250 mm, Cable Connection M17 6 Pin QD, Side Cable Entry Location, Overall Diameter 40 mm, Overall Depth 51 mm, Standards CE, Includes 6mm Coupling and Hole Type Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.