Shop All Rotary Encoders
Autonics
Encoder, Shaft, Binary, Line Driver, Dia 8mm
Mfr # EPM50S8-1013-B-S-24
Zoro # G4119062
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Type External, 15 mm
- Pulses per Revolution 1024
- Output Type SSI
- Shaft Dia. 8 mm
- Output Binary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # EPM50S8-1013-B-S-24
- Zoro # G4119062
- Country of Origin Korea, Republic of
- Category Rotary Encoders
Dimensions
Shaft Dia. | 8 mm |
Depth | 70.5 mm |
Diameter | 50 mm |
Cable Length | 2 m |
Overall Depth | 70.5 mm |
Shaft Diameter | 8 mm |
Overall Diameter | 50 mm |
Description
Mini Turn, Parallel, Output Type SSI, Power Supply 12-24V DC, Shaft Type External, 15 mm, Shaft Diameter 8 mm, Starting Torque Max. 40 gf cm, Rotor Inertia 40 g/sq cm, Maximum Speed 3,000 RPM, Cable Length 2 m, Cable Connection 11 Leads, Rear Cable Entry Location, Overall Diameter 50 mm, Overall Depth 70.5 mm, Standards CE, Encoder Style Absolute Rotary, Encoder Type Absolute Rotary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 20mm (L09520MM)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UCP202-010D1)
- STECO Tap Magic EP-Xtra Cutting Fluid - 16 oz. - Pkg of 12 (10016E)
- PIX Belt, Muscle- B/5L, 21/32 x 58 in. OC (B55M)
- AUTONICS Encoder, Hollow, Line Driver, 5VDC, Dia 30mm (E80H30-1024-6-L-5-C)
- AUTONICS Encoder, Shaft, BCD Code, NPN Open, 720 PPR (EP50S8-720-1F-N-24)
- AUTONICS Encoder, Hollow, Totem Pole, Dia 12mm (E40H12-60-3-T-24-C)
- AUTONICS Encoder, Shaft, Totem Pole, Dia 8mm, 360 PPR (E50S8-360-3-T-24-C)
- AUTONICS Encoder, Hollow, Totem Pole, 100 PPR (E60H20-100-3-T-24-C)
- AUTONICS Encoder, Hollow Shaft, NPN Open, Dia.12mm (E40H12-100-3-N-24-C)
- IFM M12 Shielded Cable, 8 Pins, 10.0m L (E12404)
- Autonics Motor Supplies