Shop All Rotary Encoders
Autonics
Encoder, Shaft, BCD Code, NPN Open, Dia 10mm
Mfr # EP58SC10-360-1F-N-24
Zoro # G4067883
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Type External, 20 mm
- Pulses per Revolution 360
- Output Type NPN Open Collector
- Shaft Dia. 10 mm
- Output BCD Code
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # EP58SC10-360-1F-N-24
- Zoro # G4067883
- Country of Origin Korea, Republic of
- Category Rotary Encoders
Dimensions
Shaft Dia. | 10 mm |
Depth | 84.5 mm |
Diameter | 58 mm |
Cable Length | 2 m |
Details
Item | Encoder, Shaft Absolute |
Shaft Type | External, 20 mm |
Pulses per Revolution | 360 |
Output Type | NPN Open Collector |
Output | BCD Code |
Power Supply | 12-24V DC |
Standards | CE |
Rotor Inertia | Max.15 g cm2 |
Max. RPM | 3,000 RPM |
Cable Entry | Rear |
Cable Connection | 16 Leads |
Interface | Parallel |
Starting Torque | Max.40 gf cm |
Shop By | Closeouts |
Encoder Type | Absolute Rotary |
Encoder Style | Absolute Rotary |
Voltage | 12 - 24 VDC |
Description
Encoder, Shaft Absolute, Parallel, Output Type NPN Open Collector, Power Supply 12-24V DC, Shaft Type External, 20 mm, Starting Torque Max.40 gf cm, Rotor Inertia Max.15 g cm2, Cable Length 2 m, Cable Connection 16 Leads, Standards CE, Encoder Style Absolute Rotary, Encoder Type Absolute Rotary, Voltage 12 - 24 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 1800-8MGT-12 (1800-8MGT-12)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (117157-13)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6202ZZEC3 (6202ZZEC3)
- PARKER Crimp Fitting, 1/2" I.D., F, ORS (1JC43-12-8)
- AUTONICS Encoder, Hollow, Totem Pole, 100 PPR (E60H20-100-3-T-24-C)
- AUTONICS Encoder, Shaft, BCD Code, NPN Open, 720 PPR (EP50S8-720-1F-N-24)
- AUTONICS Encoder, Hollow Shaft, NPN Open, Dia.12mm (E40H12-100-3-N-24-C)
- AUTONICS Encoder, Shaft, Totem Pole, Dia 8mm, 360 PPR (E50S8-360-3-T-24-C)
- AUTONICS Encoder, Hollow, Totem Pole, Dia 12mm (E40H12-60-3-T-24-C)
- AUTONICS Encoder, Hollow, Line Driver, 5VDC, Dia 30mm (E80H30-1024-6-L-5-C)
- RED LION CONTROLS Measuring Wheels Shaft, Polyurethane, 1" W (WF1000OF)
- Autonics Rotary Encoders