Shop All Rotary Encoders
Autonics
Encoder, Shaft, BCD Code, NPN Open, 720 PPR
Mfr # EP50S8-720-1F-N-24
Zoro # G4158953
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Type External, 15 mm
- Output Type NPN Open Collector
- Pulses per Revolution 720
- Output BCD Code
- Shaft Dia. 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # EP50S8-720-1F-N-24
- Zoro # G4158953
- Country of Origin Korea, Republic of
- Category Rotary Encoders
Dimensions
Shaft Dia. | 8 mm |
Diameter | 50 mm |
Cable Length | 2 m |
Depth | 70.5 mm |
Details
Item | Encoder, Shaft Absolute |
Shaft Type | External, 15 mm |
Output Type | NPN Open Collector |
Pulses per Revolution | 720 |
Output | BCD Code |
Power Supply | 12-24V DC |
Cable Entry | Rear |
Cable Connection | 16 Leads |
Max. RPM | 3,000 RPM |
Rotor Inertia | Max.40 g cm2 |
Starting Torque | Max. 40 gf cm |
Standards | CE |
Interface | Parallel |
Shop By | Closeouts |
Encoder Style | Absolute Rotary |
Voltage | 12 - 24 VDC |
Encoder Type | Absolute Rotary |
Description
Encoder, Shaft Absolute, Parallel, Output Type NPN Open Collector, Power Supply 12-24V DC, Shaft Type External, 15 mm, Starting Torque Max. 40 gf cm, Rotor Inertia Max.40 g cm2, Cable Length 2 m, Cable Connection 16 Leads, Standards CE, Encoder Style Absolute Rotary, Encoder Type Absolute Rotary, Voltage 12 - 24 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-1/2-X)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC- 3/8" M (6801-06-06-NWO-FG)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.55 in OD (BK3478)
- DANA SPICER CHASSIS Universal Joint, 5-3147X (5-3147X)
- AUTONICS Encoder, Hollow, Totem Pole, 100 PPR (E60H20-100-3-T-24-C)
- AUTONICS Encoder, Hollow Shaft, NPN Open, Dia.12mm (E40H12-100-3-N-24-C)
- AUTONICS Encoder, Shaft, Totem Pole, Dia 8mm, 360 PPR (E50S8-360-3-T-24-C)
- AUTONICS Encoder, Hollow, Totem Pole, Dia 12mm (E40H12-60-3-T-24-C)
- AUTONICS Encoder, Hollow, Line Driver, 5VDC, Dia 30mm (E80H30-1024-6-L-5-C)
- DYNAPAR NORTHSTAR HOLLOWSHAFT HT5 ROTARY ENCODER (HT50256LJ04CV2A)
- SICK ENCODER, ATM60PAH13X13 (1030015)
- Autonics Motor Supplies