Shop All Rotary Encoders
This Product is Discontinued
Autonics
Encoder, Hollow, Totem Pole, 100 PPR (Discontinued)
Mfr # E40H12-100-3-T-24-C
Zoro # G3942267
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shaft Type Hollow
- Output Type Totem Pole
- Pulses per Revolution 100
- Output A, B, Z
- Shaft Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # E40H12-100-3-T-24-C
- Zoro # G3942267
- Country of Origin Korea, Republic of
- Category Rotary Encoders
Dimensions
Shaft Dia. | 12 mm |
Depth | 40 mm |
Diameter | 40 mm |
Cable Length | 250 mm |
Overall Diameter | 40 mm |
Shaft Diameter | 12 mm |
Overall Depth | 40 mm |
Description
Encoder, Hollow Shaft, Parallel, Output Type Totem Pole, Power Supply 12-24V DC, Shaft Type Hollow, Shaft Diameter 12 mm, Starting Torque Max. 50 gf cm, Rotor Inertia 40 g/sq cm, Maximum Speed 5,000 RPM, Cable Length 250 mm, Cable Connection 6 Pin Plug, Side Cable Entry Location, Overall Diameter 40 mm, Overall Depth 40 mm, Standards CE, Encoder Style Incremental Rotary, Encoder Type Incremental Rotary, Voltage 12 - 24 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.