Shop All Rotary Encoders
Autonics
Encoder, Hollow Shaft, NPN Open, Dia.12mm
Mfr # E40H12-100-3-N-24-C
Zoro # G4183943
original price:
$252.79
48% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Type Hollow
- Output Type NPN Open Collector
- Pulses per Revolution 100
- Output A, B, Z
- Shaft Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # E40H12-100-3-N-24-C
- Zoro # G4183943
- Country of Origin Korea, Republic of
- Category Rotary Encoders
Dimensions
Shaft Dia. | 12 mm |
Depth | 40 mm |
Cable Length | 250 mm |
Diameter | 40 mm |
Overall Depth | 40 mm |
Shaft Diameter | 12 mm |
Overall Diameter | 40 mm |
Description
Encoder, Hollow Shaft, Parallel, Output Type NPN Open Collector, Power Supply 12-24V DC, Shaft Type Hollow, Shaft Diameter 12 mm, Starting Torque Max. 50 gf cm, Rotor Inertia 40 g/sq cm, Maximum Speed 5,000 RPM, Cable Length 250 mm, Cable Connection 6 Pin Plug, Side Cable Entry Location, Overall Diameter 40 mm, Overall Depth 40 mm, Standards CE, Encoder Style Incremental Rotary, Encoder Type Incremental Rotary, Voltage 12 - 24 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Radial Ball Bearing, Dyn Load 215 lb. (R3ZZ)
- TITAN HD Motor Dual Run Cap, 35/3 MFD, 440V, Round (PRCFD353A)
- ZORO SELECT Barbed Hose Fitting, Straight, For 1 in Hose ID, Hose Barb x NPT, 1 in x 1 in, Brass, 6AFN7 (6AFN7)
- RUSTLICK Grinding Fluid, Pail, Dark Green, 1 gal. (75012)
- AUTONICS Encoder, Shaft, Totem Pole, Dia 8mm, 360 PPR (E50S8-360-3-T-24-C)
- AUTONICS Encoder, Hollow, Totem Pole, Dia 12mm (E40H12-60-3-T-24-C)
- AUTONICS Encoder, Hollow, Totem Pole, 100 PPR (E60H20-100-3-T-24-C)
- AUTONICS Encoder, Hollow, Line Driver, 5VDC, Dia 30mm (E80H30-1024-6-L-5-C)
- ELECTRO-SENSORS Rotary Shaft Encoder 3/8In 2-28V-Dc Rotary Encoder (380-STD)
- SICK ENCODER DFS60BTJAK08192 (1072095)
- DYNAPAR NORTHSTAR HOLLOWSHAFT HT5 ROTARY ENCODER (HT50256LJ04CV2A)
- Autonics Rotary Encoders