Shop All Motion Control Couplings
This Product is Discontinued
Autonics
Encoder Coupling, Bore 6mm, O D 15mm (Discontinued)
Mfr # EC-1
Zoro # G4188502
This Product is Discontinued
Key Features
- Bore Dia. 6mm
- Screw Size (mm) M3 x 0.5
- Setscrew Location 2 (0 Deg.)2 (45 Deg.)
- Style Flexible Coupling
- Overall Length (mm) 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # EC-1
- Zoro # G4188502
- Country of Origin Korea, Republic of
- Category Motion Control Couplings
Dimensions
Bore Dia. | 6mm |
Screw Size (mm) | M3 x 0.5 |
Overall Length (mm) | 22 |
Outside Dia. (mm) | 15 |
Dia. | 15.0 mm |
Length | 22.0 mm |
Details
Setscrew Location | 2 (0 Deg.)2 (45 Deg.) |
Style | Flexible Coupling |
Material | Plastic |
Item | Encoder Coupling |
Bore | 6.0mm/6.0mm |
Description
Encoder Coupling, Bore 6.0mm/6.0mm, Material Plastic, Dia. 15.0 mm, Length 22.0 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.