Shop All Photoelectric Sensors
Autonics
Area Sensor, NPN, Plastic, 20mm, 12 Beam
Mfr # BWP20-12
Zoro # G5549704
original price:
$379.00
40% off
new price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Circuit Type NPN Open Collector
- IP Rating 40
- Beam Spacing 20 mm
- Sensing Range 0.10 to 5.00m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # BWP20-12
- Zoro # G5549704
- Country of Origin Korea, Republic of
- Category Photoelectric Sensors
Dimensions
Width | 28.6 mm |
Depth | 22.6 mm |
Sensing Height | 270 mm |
Cable Length | 3 m |
Min. Target Size | Opaque Material 30mm |
Overall Height | 290 mm |
Details
Item | Photoelectric Area Sensor |
Housing Material | Plastic |
Circuit Type | NPN Open Collector |
IP Rating | 40 |
Beam Spacing | 20 mm |
Sensing Range | 0.10 to 5.00m |
Number of Beams | 12 |
Max. Load Current | 100 mA |
Operating Temp. Range | -20 to 60 Degrees C |
Cable Connection | 4 Bare Wires |
Output Mode | Light-On |
Includes | Emitter, Receiver and Instructions |
Max. Load Voltage | 30V DC |
Response Time | 6 msec |
Current Consumption | 80 mA |
Light Source | Infrared LED |
Power Source | 12 to 24V DC |
Shop By | Closeouts |
Description
Photoelectric Area Sensor, Housing Material Plastic, IP Rating 40, Beam Spacing 20 mm, Sensing Range 0.10 to 5.00m, Number of Beams 12, Sensing Height 270 mm, Circuit Type NPN Open Collector, Power Source 12 to 24V DC, Cable Connection 4 Bare Wires, Cable Length 3 m, Light Source Infrared LED, Response Time 6 msec, Current Consumption 80 mA, Max. Load Voltage 30V DC, Max. Load Current 100 mA, Output Mode Light-On, Overall Height 290 mm, Width 28.6 mm, Depth 22.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- POWER FIRST Rocker Switch, DPST, 4 Connections (29FG26)
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DL-G-K20-G)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, QuikConnct (2LMZ1)
- AUTONICS Fiber Optic Sensor, LED, PNP, 1.53"H, 2.87"D (BF3RX-P)
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam (BUP-30S-P)
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam (BUP-50S-P)
- AUTONICS Area Sensor, NPN, Metal, 20mm, 48 Beam (BW20-48)
- AUTONICS Photoelectric Sensor, Rectangl, Reflective (BEN3M-PDT)
- AUTONICS Photoelectric Sensor, Rectangular, Diffuse (BEN300-DDT)
- JORDAN CONTROLS Rotary Actuator 120V-Ac Other Sensor (SM-1120-20/14-6/9-Z-X-2-1P-0)
- Autonics Photoelectric Sensors