Shop All Photoelectric Sensors
Autonics
Area Sensor, NPN, Metal, 40mm, 14 Beam
Mfr # BW40-14
Zoro # G5701403
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material ALuminum
- IP Rating 65
- Circuit Type NPN Open Collector
- Beam Spacing 40 mm
- Width 28.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # BW40-14
- Zoro # G5701403
- Country of Origin Korea, Republic of
- Category Photoelectric Sensors
Dimensions
Width | 28.6 mm |
Depth | 22.6 mm |
Sensing Height | 560 mm |
Min. Target Size | Opaque Material 50mm |
Cable Length | 300 mm |
Overall Height | 580 mm |
Details
Item | Photoelectric Area Sensor |
Housing Material | ALuminum |
IP Rating | 65 |
Circuit Type | NPN Open Collector |
Beam Spacing | 40 mm |
Sensing Range | 0.10 to 7.00m |
Number of Beams | 14 |
Max. Load Current | 100 mA |
Power Source | 12 to 24V DC |
Light Source | Infrared LED |
Includes | Emitter, Receiver and Instructions |
Max. Load Voltage | 30V DC |
Operating Temp. Range | -20 to 60 Degrees C |
Cable Connection | 4 Pin M12 |
Current Consumption | 80 mA |
Output Mode | Light-On |
Response Time | 12 msec |
Shop By | Closeouts |
Description
Photoelectric Area Sensor, Housing Material Aluminum, IP Rating 65, Beam Spacing 40 mm, Sensing Range 0.10 to 7.00m, Number of Beams 14, Sensing Height 560 mm, Circuit Type NPN Open Collector, Power Source 12 to 24V DC, Cable Connection 4 Pin M12, Cable Length 300 mm, Light Source Infrared LED, Response Time 12 msec, Current Consumption 80 mA, Max. Load Voltage 30V DC, Max. Load Current 100 mA, Output Mode Light-On, Overall Height 580 mm, Width 28.6 mm, Depth 22.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 16 AWG 2 Conductor Carolprene Portable Cord 300V 250 ft. BK (01312.35T.01)
- SQUARE D Terminal Block, Gray (9080GME6)
- HUBBELL Receptacle, Male, Yellow, 4 to 4/0, Taper (HBLMRSCY)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- AUTONICS Fiber Optic Sensor, LED, NPN, 1.53"H, 0.59"W (BF3RX)
- AUTONICS Area Sensor, NPN, Metal, 20mm, 48 Beam (BW20-48)
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam (BUP-50S-P)
- AUTONICS Fiber Optic Sensor, LED, PNP, 1.53"H, 2.87"D (BF3RX-P)
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam (BUP-30S-P)
- AUTONICS Photoelectric Sensor, Rectangular, Diffuse (BEN300-DDT)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101A6513)
- Autonics Sensors