Shop All Photoelectric Sensors
Autonics
Area Sensor, NPN, Metal, 20mm, 40 Beam
Mfr # BW20-40
Zoro # G5530402
original price:
$1,557.00
40% off
new price: $928.99
/ea
Free Shipping & Returns
$928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material ALuminum
- Circuit Type NPN Open Collector
- IP Rating 65
- Beam Spacing 20 mm
- Width 28.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # BW20-40
- Zoro # G5530402
- Country of Origin Korea, Republic of
- Category Photoelectric Sensors
Dimensions
Width | 28.6 mm |
Depth | 22.6 mm |
Sensing Height | 800 mm |
Min. Target Size | Opaque Material 30mm |
Overall Height | 820 mm |
Cable Length | 300 mm |
Details
Item | Photoelectric Area Sensor |
Housing Material | ALuminum |
Circuit Type | NPN Open Collector |
IP Rating | 65 |
Beam Spacing | 20 mm |
Sensing Range | 0.10 to 7.00m |
Number of Beams | 40 |
Max. Load Current | 100 mA |
Cable Connection | 4 Pin M12 |
Power Source | 12 to 24V DC |
Operating Temp. Range | -20 to 60 Degrees C |
Output Mode | Light-On |
Current Consumption | 80 mA |
Includes | Emitter, Receiver and Instructions |
Light Source | Infrared LED |
Max. Load Voltage | 30V DC |
Response Time | 12 msec |
Shop By | Closeouts |
Description
Photoelectric Area Sensor, Housing Material Aluminum, IP Rating 65, Beam Spacing 20 mm, Sensing Range 0.10 to 7.00m, Number of Beams 40, Sensing Height 800 mm, Circuit Type NPN Open Collector, Power Source 12 to 24V DC, Cable Connection 4 Pin M12, Cable Length 300 mm, Light Source Infrared LED, Response Time 12 msec, Current Consumption 80 mA, Max. Load Voltage 30V DC, Max. Load Current 100 mA, Output Mode Light-On, Overall Height 820 mm, Width 28.6 mm, Depth 22.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 2.13 In. L, Width: 2.31 in (IT-250B)
- WHITE-RODGERS 100/350F, 9 in. ELEMENT, SPDT, 20Fdif (416-4)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron, Rectangular (FS-2M)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 10,200 W/9,200 W Rated, 13,000 W/11,500 W Surge, 85 A (PG13000BRCO)
- AUTONICS Photoelectric Sensor, Rectangular, Diffuse (BEN300-DDT)
- AUTONICS Area Sensor, NPN, Metal, 20mm, 48 Beam (BW20-48)
- AUTONICS Photoelectric Sensor, Rectangl, Reflective (BEN3M-PDT)
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam (BUP-30S-P)
- AUTONICS Fiber Optic Sensor, LED, PNP, 1.53"H, 2.87"D (BF3RX-P)
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam (BUP-50S-P)
- KEYENCE 10-30V-DC PHOTOELECTRIC SENSOR (PR-FB15CP)
- Autonics Photoelectric Sensors