Shop All Digital Panel Meters
This Product is Discontinued
Autonics
36x72mm Multi-Panel Meter DC Amps (Discontinued)
Mfr # MT4Y-DA-40
Zoro # G4237825
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type DC Current
- Input Range 0 to 5ADC
- Display Span -1999 ~ 9999
- Accuracy +/-0.1%
- Display Digits 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # MT4Y-DA-40
- Zoro # G4237825
- Country of Origin Korea, Republic of
- Category Digital Panel Meters
Dimensions
Manufacturers Warranty Length | 3 yr form Date of Manufacturer |
Depth | 3.3 in |
Details
Item | Digital Panel Meter |
Type | DC Current |
Input Range | 0 to 5ADC |
Display Span | -1999 ~ 9999 |
Accuracy | +/-0.1% |
Display Digits | 4 |
Connector Type | Screw Terminal |
NEMA Rating | NEMA 4X (Front Panel Only) |
Relays | 250V AC 3A,30V DC 3A |
Includes | Instructions and Mounting Bracket |
Mounting | Bracket |
Excitation | No |
Power Required | 100 - 240 V AC 50/60hz |
Fits | 72x36mm |
Output | Relay |
Footnotes | 7, 12 |
Style | MT4Y Series |
Display | Red LED Display |
Description
Digital Panel Meter, DC Current, Input Range 0 to 5ADC, Accuracy +/-0.1 Percent, Display Span -1999 ~ 9999, Display Digits 4, Red LED Display Display, 250V AC 3A,30V DC 3A Relays, No Excitation, Fits 72x36mm, Connector Type Screw Terminal, Power Required 100 - 240 V AC 50/60hz, Output Relay, NEMA 4X Front Panel NEMA Rating, Depth 3.3 in, Mounting Bracket, Style MT4Y Series, Includes Instructions and Mounting Bracket, Manufacturers Warranty Length 3 yr form Date of Manufacturer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L300#)
- EXTECH Heavy Duty Industrial MultiMeter Kit (EX505-K)
- DIGI-SENSE Data Logging Sound Meter with NIST-Trace (20250-29)
- 5S SUPPLIES Gauge Warning Film Circles 3 inch Diameter, Green, 5PK (GWC-3IN-GREEN)
- AUTONICS 1/8 Din Multi-Panel Meter AC Volts (MT4W-AV-4N)
- AUTONICS 36x72mm Multi-Panel Meter AC Volts (MT4Y-AV-4N)
- AUTONICS 36x72mm Multi-Panel Meter AC Amps (MT4Y-AA-40)
- SIMPSON ELECTRIC Meter 3-1/2 Bklt, 85-250Vac, 20-199.9Hz (M23510810)
- TRUMETER Frequency Panel Meter, 12 NEMA Rating (APM-FREQ-ANO)
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-600 VAC (12G490)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G470)
- Autonics Digital Panel Meters