Shop All Digital Panel Meters
Autonics
36x72mm Multi-Panel Meter AC Amps
Mfr # MT4Y-AA-40
Zoro # G4235411
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current
- Input Range 0 to 5AAC
- Accuracy +/-0.3%
- Display Span -1999 ~ 9999
- Display Digits 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # MT4Y-AA-40
- Zoro # G4235411
- Country of Origin Korea, Republic of
- Category Digital Panel Meters
Dimensions
Depth | 3.3 in |
Manufacturers Warranty Length | 3 yr form Date of Manufacturer |
Details
Item | Digital Panel Meter |
Type | AC Current |
Input Range | 0 to 5AAC |
Accuracy | +/-0.3% |
Display Span | -1999 ~ 9999 |
Display Digits | 4 |
True RMS | Yes |
Relays | 250V AC 3A,30V DC 3A |
Connector Type | Screw Terminal |
Footnotes | 3, 12 |
Use With | External 5A AC Current Transformer |
Includes | Instructions and Mounting Bracket |
Fits | 72x36mm |
Excitation | No |
Style | MT4Y Series |
Output | Relay |
NEMA Rating | NEMA 4X Front Panel |
Display | Red LED Display |
Power Required | 100 - 240 V AC 50/60hz |
Mounting | Bracket |
Description
Digital Panel Meter, AC Current, Input Range 0 to 5AAC, Accuracy +/-0.3 Percent, Display Span -1999 ~ 9999, Display Digits 4, Red LED Display Display, 250V AC 3A,30V DC 3A Relays, True RMS Yes, No Excitation, Use With External 5A AC Current Transformer, Fits 72x36mm, Connector Type Screw Terminal, Power Required 100 - 240 V AC 50/60hz, Output Relay, NEMA 4X Front Panel NEMA Rating, Depth 3.3 in, Mounting Bracket, Style MT4Y Series, Includes Instructions and Mounting Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (LFS-224-5000-G)
- REOTEMP Bimetal Thermom, 5 In Dial, 50 to 300F (BB025CF63)
- FLUKE 1503 Insulation Tester, 0.1 to 2000M (FLUKE- 1503)
- ZORO SELECT Snubber, Piston, 1/4 In NPT, 5000 psi, SS (5TUL8)
- AUTONICS 1/8 Din Multi-Panel Meter AC Volts (MT4W-AV-4N)
- AUTONICS 36x72mm Multi-Panel Meter AC Volts (MT4Y-AV-4N)
- AUTONICS 36x72mm Multi-Panel Meter DC Amps (MT4Y-DA-40)
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-250 VAC (12G489)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-200VDC (12G507)
- DWYER INSTRUMENTS Programmable Panel Meter, Smart Prgm Panel Mtr (SPPM-24-C)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX (PAXD0000)
- Autonics Digital Panel Meters