Shop All Digital Panel Meters
Autonics
1/8 Din Multi-Panel Meter AC Volts
Mfr # MT4W-AV-4N
Zoro # G4245184
product price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Volts
- Input Range 0 to 500V AC
- Display Span -1999 ~ 9999
- Accuracy +/-0.3%
- Display Digits 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # MT4W-AV-4N
- Zoro # G4245184
- Country of Origin Korea, Republic of
- Category Digital Panel Meters
Dimensions
Manufacturers Warranty Length | 3 yr form Date of Manufacturer |
Depth | 4.2 in |
Details
Item | Digital Panel Meter |
Type | AC Volts |
Input Range | 0 to 500V AC |
Display Span | -1999 ~ 9999 |
Accuracy | +/-0.3% |
Display Digits | 4 |
Style | MT4W Series |
Includes | Instructions and Mounting Bracket |
Excitation | No |
NEMA Rating | NEMA 4X (Front Panel Only) |
True RMS | Yes |
Connector Type | Screw Terminal |
Footnotes | 4, 9 |
Fits | 1/8 DIN |
Display | Red LED Display |
Mounting | Bracket |
Power Required | 100 - 240 V AC 50/60hz |
Output | Indicator |
Shop By | Closeouts |
Panel Meter Type | Digital Multi-Panel Meter |
Description
Digital Panel Meter, AC Volts, Input Range 0 to 500V AC, Accuracy +/-0.3 Percent, Display Span -1999 ~ 9999, Display Digits 4, Red LED Display Display, True RMS Yes, No Excitation, Fits 1/8 din, Connector Type Screw Terminal, Power Required 100 - 240 V AC 50/60hz, Output Indicator, NEMA 4X Front Panel NEMA Rating, Depth 4.2 in, Mounting Bracket, Style MT4W Series, Includes Instructions and Mounting Bracket, Manufacturers Warranty Length 3 yr form Date of Manufacturer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0250RT260S)
- EXTECH Laser Tachometer, 0.5 to 20,000 rpm (461995)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-30 DC V (12G439)
- ZORO SELECT Snubber, Piston, 1/4 In NPT, 5000 psi, SS (5TUL8)
- AUTONICS 36x72mm Multi-Panel Meter AC Volts (MT4Y-AV-4N)
- AUTONICS 36x72mm Multi-Panel Meter AC Amps (MT4Y-AA-40)
- RED LION CONTROLS Digital Panel Meters, LCD, Red/Green LED (CUB5IB00)
- ONO SOKKI Digital Gauge Comparator Other Panel Meter (DG-4240)
- SIMPSON ELECTRIC Digital Panel Meter, AC Current (H335-1-46-020)
- RED LION CONTROLS Digital Panel Meters, LCD, C48T (C48TD102)
- SIMPSON ELECTRIC Meter 3-1/2 Bklt, 85-250Vac, 20-199.9Hz (M23510810)
- Autonics Digital Panel Meters