Shop All Digital Panel Meters
Autonics
1/8 Din Multi-Panel Meter AC Volts
Mfr # MT4W-AV-11
Zoro # G4250066
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Volts
- Input Range 0 to 500V AC
- Display Span -1999 ~ 9999
- Accuracy +/-0.3%
- Display Digits 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # MT4W-AV-11
- Zoro # G4250066
- UPC # 013227171736
- Country of Origin Korea, Republic of
- Category Digital Panel Meters
Dimensions
Manufacturers Warranty Length | 3 yr form Date of Manufacturer |
Depth | 4.2 in |
Details
Item | Digital Panel Meter |
Type | AC Volts |
Input Range | 0 to 500V AC |
Display Span | -1999 ~ 9999 |
Accuracy | +/-0.3% |
Display Digits | 4 |
Style | MT4W Series |
Connector Type | Screw Terminal |
Mounting | Bracket |
Power Required | 12-24 V DC |
Includes | Instructions and Mounting Bracket |
Relays | 250V AC 3A,30V DC 3A |
NEMA Rating | NEMA 4X (Front Panel Only) |
Footnotes | 4, 12 |
Fits | 1/8 DIN |
Output | Relay |
Excitation | No |
True RMS | Yes |
Display | Red LED Display |
Panel Meter Type | Digital Multi-Panel Meter |
Description
Digital Panel Meter, AC Volts, Input Range 0 to 500V AC, Accuracy +/-0.3 Percent, Display Span -1999 ~ 9999, Display Digits 4, Red LED Display Display, 250V AC 3A,30V DC 3A Relays, True RMS Yes, No Excitation, Fits 1/8 din, Connector Type Screw Terminal, Power Required 12-24 V DC, Output Relay, NEMA 4X Front Panel NEMA Rating, Depth 4.2 in, Mounting Bracket, Style MT4W Series, Includes Instructions and Mounting Bracket, Manufacturers Warranty Length 3 yr form Date of Manufacturer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2025000)
- DIXON Standard Dry Gauge, 0 to 160 psi, 1/4 in Connection, 3-1/2 in Dial, +/- 3-2-3 % (GS160-4)
- ELECTRONIC SPECIALTIES Fuse Buddy Mini Tester, 30 Amp (305M)
- WINLAND ELECTRONICS Temperature Probe, -50 to 70 deg. C (TEMP-L-S)
- AUTONICS 36x72mm Multi-Panel Meter AC Amps (MT4Y-AA-40)
- AUTONICS 1/8 Din Multi-Panel Meter AC Volts (MT4W-AV-4N)
- AUTONICS 36x72mm Multi-Panel Meter DC Amps (MT4Y-DA-40)
- AUTONICS 36x72mm Multi-Panel Meter AC Volts (MT4Y-AV-4N)
- SIMPSON ELECTRIC Panel Meter 2123A0-150 Dcv 3.5 Ul Cent (17533)
- SIMPSON ELECTRIC Digital Panel Meter, Process (H335-1-71-022)
- ZORO SELECT Digital Panel Meter, DC Current, 0-50mV (12G493)
- Autonics Digital Panel Meters