Shop All Digital Panel Meters
This Product is Discontinued
Autonics
1/8 Din Multi-Panel Meter AC Amps (Discontinued)
Mfr # MT4W-AA-4N
Zoro # G4236127
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type AC Current
- Input Range 0 to 5AAC
- Accuracy +/-0.3%
- Display Span -1999 ~ 9999
- Display Digits 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # MT4W-AA-4N
- Zoro # G4236127
- Country of Origin Korea, Republic of
- Category Digital Panel Meters
Dimensions
Manufacturers Warranty Length | 3 yr form Date of Manufacturer |
Depth | 4.2 in |
Details
Item | Digital Panel Meter |
Type | AC Current |
Input Range | 0 to 5AAC |
Accuracy | +/-0.3% |
Display Span | -1999 ~ 9999 |
Display Digits | 4 |
Style | MT4W Series |
Footnotes | 3, 9 |
Connector Type | Screw Terminal |
Includes | Instructions and Mounting Bracket |
Fits | 1/8 DIN |
Power Required | 100 - 240 V AC 50/60hz |
Use With | External 5A AC Current Transformer |
Excitation | No |
Mounting | Bracket |
Output | Indicator |
True RMS | Yes |
Display | Red LED Display |
NEMA Rating | NEMA 4X (Front Panel Only) |
Panel Meter Type | Digital Multi-Panel Meter |
Description
Digital Panel Meter, AC Current, Input Range 0 to 5AAC, Accuracy +/-0.3 Percent, Display Span -1999 ~ 9999, Display Digits 4, Red LED Display Display, True RMS Yes, No Excitation, Use With External 5A AC Current Transformer, Fits 1/8 DIN, Connector Type Screw Terminal, Power Required 100 - 240 V AC 50/60hz, Output Indicator, NEMA 4X Front Panel NEMA Rating, Depth 4.2 in, Mounting Bracket, Style MT4W Series, Includes Instructions and Mounting Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.