Shop All Digital Panel Meters
This Product is Discontinued
Autonics
1/32 Din Scaling Panel Meter (Discontinued)
Mfr # M4NS-NA
Zoro # G4253392
This Product is Discontinued
Key Features
- Type DC Scaling
- Input Range 4 to 20mA DC
- Display Span -1999 ~ 9999
- Accuracy +/-0.3%
- Display Digits 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # M4NS-NA
- Zoro # G4253392
- Country of Origin Korea, Republic of
- Category Digital Panel Meters
Dimensions
Manufacturers Warranty Length | 3 yr form Date of Manufacturer |
Depth | 2.1 in |
Details
Item | Digital Panel Meter |
Type | DC Scaling |
Input Range | 4 to 20mA DC |
Display Span | -1999 ~ 9999 |
Accuracy | +/-0.3% |
Display Digits | 4 |
Footnotes | 9, 15 |
Includes | Instructions and Mounting Bracket |
NEMA Rating | NEMA 4X (Front Panel Only) |
Mounting | Bracket |
Connector Type | Screw Terminal |
Style | M4NS Series |
Power Required | Loop Powered |
Display | Red LED Display |
Excitation | No |
Fits | 1/32 DIN |
Panel Meter Type | Scaling Panel Meter |
(hidden) product type builder | AUTONICS M4NS-NA |
Description
Digital Panel Meter, DC Scaling, Input Range 4 to 20mA DC, Accuracy +/-0.3 Percent, Display Span -1999 ~ 9999, Display Digits 4, Red LED Display Display, No Excitation, Fits 1/32 DIN, Connector Type Screw Terminal, Power Required Loop Powered, NEMA 4X Front Panel NEMA Rating, Depth 2.1 in, Mounting Bracket, Style M4NS Series, Includes Instructions and Mounting Bracket, Manufacturers Warranty Length 3 yr form Date of Manufacturer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.