Shop All Digital Panel Meters
This Product is Discontinued
Autonics
1/32 Din Digital Multi-Panel Meter DC A (Discontinued)
Mfr # MT4N-DA-E0
Zoro # G4253182
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type DC Current
- Input Range 0 to 500mADC
- Display Span -1999 ~ 9999
- Accuracy +/-0.1%
- Display Digits 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # MT4N-DA-E0
- Zoro # G4253182
- Country of Origin Korea, Republic of
- Category Digital Panel Meters
Dimensions
Manufacturers Warranty Length | 3 yr form Date of Manufacturer |
Depth | 3.4 in |
Details
Item | Digital Panel Meter |
Type | DC Current |
Input Range | 0 to 500mADC |
Display Span | -1999 ~ 9999 |
Accuracy | +/-0.1% |
Display Digits | 4 |
Mounting | Bracket |
Excitation | No |
Includes | Instructions and Mounting Bracket |
Relays | 125V AC 0.3A,30V DC 1A |
Power Required | 12 -24V DC/12 -24V AC |
NEMA Rating | NEMA 4X Front Panel |
Output | Relay |
Style | MT4N Series |
Footnotes | 5, 10 |
Connector Type | Screw Terminal |
Fits | 1/32 din |
Display | Backlit LCD Display |
(hidden) product type builder | AUTONICS MT4N-DA-E0 |
Description
Digital Panel Meter, DC Current, Input Range 0 to 500mADC, Accuracy +/-0.1 Percent, Display Span -1999 ~ 9999, Display Digits 4, Backlit LCD Display Display, 125V AC 0.3A,30V DC 1A Relays, No Excitation, Fits 1/32 din, Connector Type Screw Terminal, Power Required 12 -24V DC/12 -24V AC, Output Relay, NEMA 4X Front Panel NEMA Rating, Depth 3.4 in, Mounting Bracket, Style MT4N Series, Includes Instructions and Mounting Bracket, Manufacturers Warranty Length 3 yr form Date of Manufacturer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.