Shop All Digital Panel Meters
Autonics
1/32 Din Digital Multi-Panel Meter AC V
Mfr # MT4N-AV-E0
Zoro # G4252035
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Volts
- Input Range 0 to 250V AC
- Display Span -1999 ~ 9999
- Accuracy +/-0.3%
- Display Digits 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # MT4N-AV-E0
- Zoro # G4252035
- Country of Origin Korea, Republic of
- Category Digital Panel Meters
Dimensions
Depth | 3.4 in |
Manufacturers Warranty Length | 3 yr form Date of Manufacturer |
Details
Item | Digital Panel Meter |
Type | AC Volts |
Input Range | 0 to 250V AC |
Display Span | -1999 ~ 9999 |
Accuracy | +/-0.3% |
Display Digits | 4 |
Mounting | Bracket |
Power Required | 12 -24V DC/12 -24V AC |
Display | Backlit LCD Display |
Relays | 125V AC 0.3A,30V DC 1A |
True RMS | Yes |
Connector Type | Screw Terminal |
Output | Relay |
Excitation | No |
Includes | Instructions and Mounting Bracket |
Style | MT4N Series |
Footnotes | 2, 10 |
Fits | 1/32 DIN |
NEMA Rating | NEMA 4X (Front Panel Only) |
Shop By | Closeouts |
Description
Digital Panel Meter, AC Volts, Input Range 0 to 250V AC, Accuracy +/-0.3 Percent, Display Span -1999 ~ 9999, Display Digits 4, Backlit LCD Display Display, 125V AC 0.3A,30V DC 1A Relays, True RMS Yes, No Excitation, Fits 1/32 din, Connector Type Screw Terminal, Power Required 12 -24V DC/12 -24V AC, Output Relay, NEMA 4X Front Panel NEMA Rating, Depth 3.4 in, Mounting Bracket, Style MT4N Series, Includes Instructions and Mounting Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (113.13.20.200.L)
- ZORO SELECT Temp Probe, Industrial, Type K, -122 to932F (4JPN8)
- AMPROBE Clamp Meter, Dual LCD, 600 A, 1.1 in (28 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-14-PRO)
- MONARCH Internal Rechargeable Battery (6280-046)
- AUTONICS 36x72mm Multi-Panel Meter AC Amps (MT4Y-AA-40)
- AUTONICS 1/8 Din Multi-Panel Meter AC Volts (MT4W-AV-4N)
- AUTONICS 36x72mm Multi-Panel Meter DC Amps (MT4Y-DA-40)
- AUTONICS 36x72mm Multi-Panel Meter AC Volts (MT4Y-AV-4N)
- TRIPP LITE UPS Web Management Accessory Card SNMP Remote Monitoring (TLNETCARD)
- RED LION CONTROLS Digital Panel Meters, LCD, CUB4V (CUB4V000)
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-600 VAC (12G490)
- Autonics Digital Panel Meters