Shop All Uninterruptible Power Supplies (UPS)
Automation Systems Interconnect
UPS For 12V, 24V, 48V Operation, DC to DC Converter Capability, User Programmable, 20A, 12 - 48 VDC
Mfr # ASIDCW20
Zoro # G812120290
product price: $584.99
/ea
Free Shipping & Returns
$584.99
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
- Brand Automation Systems Interconnect
- MFR # ASIDCW20
- Zoro # G812120290
- UPC # 810009764199
- Country of Origin Switzerland
- Category Uninterruptible Power Supplies (UPS)
Description
Experience top-tier performance with the ASIDCW20, a high-capacity DIN rail UPS boasting a 20 Amp capability and versatile DC to DC converter functionality. This feature-rich, user-programmable DIN rail DC UPS offers unparalleled flexibility, allowing customization for operation as a 12V, 24V, or 48V UPS, seamlessly mounting on a standard 35mm DIN rail. Designed to work seamlessly with batteries up to 400Ah, this programmable DIN rail UPS provides robust battery backup, monitoring, and DC to DC conversion for applications rated from 12 to 48 Vdc.
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
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 4/4)
- ABB Liquid Tight Connector, 1 in., Silver (2942AL)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 30 in W, 13 in D, NEMA 12; 13, Screw On (WC20C30)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA2)
- TRIPP LITE UPS System, 700 VA, 8 Outlets, Floor, Out: 115/120V AC , In:120V AC (AVR700U)
- TRIPP LITE Smart UPS, 2.2 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Smart2200RMXL2U)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (BC350)
- SIEMENS UPS System, 800 kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41340GB000AY0)
- V7 UPS V7 Ups UPS1DT550-1N 550VA Desktop External UPS with 10 Out 5 UPS Plus 5 Surge 120V USB RJ45 (UPS1DT550-1N)
- Automation Systems Interconnect Uninterruptible Power Supplies (UPS)