Shop All Surge Protectors
Automation Systems Interconnect
Surge Protector, 600V, 3 Poles
Mfr # ASISPV600-V-CD-S
Zoro # G112120297
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Voltage 600V
- Number of Poles 3
- Short Circuit Current Rating 200kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Automation Systems Interconnect
- MFR # ASISPV600-V-CD-S
- Zoro # G112120297
- UPC # 810009764793
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | DIN Rail |
Voltage | 600V |
Number of Poles | 3 |
Short Circuit Current Rating | 200kA |
Description
The ASISPV600-V-CD-S is a 3 pole, 3 wire, 600 Vdc DIN rail mountable modular SPD based on MOV technology, providing advanced surge protection for photovoltaic applications. The device is UL 1449 4th Edition rated Type 4 for use in Type 1, 2 and 3 applications and KEMA certified with a MCOV rating of 700 Vdc. The SPD is factory tested for a SCCR Rating of 200 kA. Remote contact is standard making status monitoring easy. The SPD base is designed to be mounted on 35 mm DIN rail while plugs have easy to read visual indication and are easily replaceable. Replacement plug ASIMSP275 can be purchased separately. Voltage specific keying is on all modules to make it easy to know the plug is assembled to the correct base.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1.50A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM01.5)
- HUBBELL 30A Locking Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811FC)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 150 A, Reversing: No (XTCE150G00T)
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 125VAC 15A (PS5266XGCM)
- AUTOMATION SYSTEMS INTERCONNECT Surge Protector, 1 Phase, 277V, 2 (ASISP320-1P)
- AUTOMATION SYSTEMS INTERCONNECT Surge Protector, 120V, 2 Poles (ASISP150-PN)
- CITEL Surge Protector, 1 Phase, 120V, 2 Poles, 2 (DS72US-120S)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 160 kA (MA1IMA16)
- CITEL Line Protector, 48V, 2 (DLAH-48D3)
- CITEL Line Protector, 48V, 4 (B280-48D3)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV02510N)
- Automation Systems Interconnect Surge Protectors