Shop All Surge Protectors
Automation Systems Interconnect
Surge Protector, 3 Phase, 240/415V, 4 Poles, 4
Mfr # ASISP275A-3PN
Zoro # G612120292
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 3
- Voltage 240/415V
- Number of Poles 4
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Automation Systems Interconnect
- MFR # ASISP275A-3PN
- Zoro # G612120292
- UPC # 810009764687
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | DIN Rail |
Phase | 3 |
Voltage | 240/415V |
Number of Poles | 4 |
Number of Wires | 4 |
Short Circuit Current Rating | 200kA |
Description
The ASISP275A-3PN is a DIN rail mountable surge protection device, 4 Pole, 3 Phase Wye 415/240 Vac, MOV L-N and GDT N-G. This UL1449 4th edition spd has a max continuous operating voltage of 275 Vac, has less than or equal to 25 ns response time for MOV and less than or equal to 100 ns response time for GDT. The ASI 240V 4 wire 3 phase SPD device has a factory tested SCCR rating of 200kA.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-55122-14)
- SANITUBE Tank Weld Ferrule Light Duty 316L, 2 (14WLMP6-200)
- CALBRITE Split Ring Extension, 3/8 in, 2 in L (S60302SPX0)
- BRAH ELECTRIC 27 Amp Replacement 3P Contact Kit for Square D NEMA Size 1 Rated for (BEB9998SL3)
- AUTOMATION SYSTEMS INTERCONNECT Surge Protector, 120V, 2 Poles (ASISP150-PN)
- AUTOMATION SYSTEMS INTERCONNECT Surge Protector, 1 Phase, 277V, 2 (ASISP320-1P)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS74US-277Y)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 3 (AGDN48030R)
- CITEL DIN Rail Poe Protector, Poe A, Cat 6A Rj45 In/Out (MJ8-POE-C6A)
- SQUARE D Surge Protector, 3 Phase, 120/208V, 2 Poles, 4 (TVS2HWA10X)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (SP1-480Y)
- Automation Systems Interconnect Surge Protectors