Shop All Surge Protectors
Automation Systems Interconnect
Surge Protector, 3 Phase, 240/415V, 3 Poles, 3
Mfr # ASISP275A-3P
Zoro # G712120321
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 3
- Voltage 240/415V
- Number of Poles 3
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Automation Systems Interconnect
- MFR # ASISP275A-3P
- Zoro # G712120321
- UPC # 810009764687
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | DIN Rail |
Phase | 3 |
Voltage | 240/415V |
Number of Poles | 3 |
Number of Wires | 3 |
Short Circuit Current Rating | 200kA |
Max. Continuing Operating Voltage | 275V |
Description
The ASISP275A-3P is a 3 pole, 4 wire, 415/240 Vac DIN rail mountable modular SPD based on MOV technology, providing advanced surge protection. The device is UL 1449 4th Edition rated Type 1CA for use in Type 1, 2 and 3 applications and KEMA certified with a MCOV rating of 275 Vac. This 3 phase 240V SPD has a SCCR Rating of 200k Arms. Remote contact is optional for making status monitoring easy. The SPD base is designed to be mounted on 35mm DIN rail while plugs have easy to read visual indication and are easily replaceable. Replacement plug ASIMSP275A can be purchased separately and has a patented thermal disconnector design with an extinguishing device, which gives a quick thermal response and device cutoff. Voltage specific keying is on all modules to make it easy to know the plug is assembled to the correct base.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Transformer, 120VAC to 24VAC, 40VA (0130M00140S)
- RADIX WIRE 16 AWG, UL 3257 Lead Wire, 26 Strand, 250C, 25kV, Nickel plated copper, SILICONE, Red, Sold by the FT (EEA16P026-T02)
- ELESA Position indicators, GA02-0020-S (GA01 - GA02 - GA05)
- CHECKERS Cable Protector, 2 Channels, Black, 5 ft. L (RFD6-5)
- AUTOMATION SYSTEMS INTERCONNECT Surge Protector, 120V, 2 Poles (ASISP150-PN)
- AUTOMATION SYSTEMS INTERCONNECT Surge Protector, 1 Phase, 277V, 2 (ASISP320-1P)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 120 kA (MA1IMA12)
- SOUTHWIRE Surge Guard 34951 Portable Surge Guard W/ Wireless Communication; 50A (34951)
- SQUARE D Surge Protector, 1 Phase, 120V, 3 (SDSA1175T)
- CITEL Surge Protector, 3 Phase, 120/240V, 4 (DS44S-120)
- CITEL Surge Protector, 1 Phase, 230V, 4 (M50-230S-A)
- Automation Systems Interconnect Power System Protection