Shop All Surge Protectors
Automation Systems Interconnect
Surge Protector, 120V, 2 Poles
Mfr # ASISP150-2P
Zoro # G012120281
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Voltage 120V
- Number of Poles 2
- Nominal Discharge Current 20 kA
- Short Circuit Current Rating 200kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Automation Systems Interconnect
- MFR # ASISP150-2P
- Zoro # G012120281
- UPC # 810009762454
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | DIN Rail |
Voltage | 120V |
Number of Poles | 2 |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 200kA |
Max. Continuing Operating Voltage | 150V |
Description
A cutting-edge 2-pole, 3-wire modular SPD engineered for seamless DIN rail installation at 120 Vac. Employing MOV technology, this surge protection device offers unmatched safeguarding against surges. Certified to meet UL 1449 4th Edition standards as Type 1CA, it's versatile for deployment in Type 1, 2, and 3 applications, and holds a prestigious KEMA certification with an impressive MCOV rating of 150 Vac. Our SPD undergoes rigorous factory testing, securing a remarkable SCCR Rating of 200k Arms. Its user-friendly design incorporates a standard remote contact for effortless status monitoring. The SPD's base is tailor-made for easy 35mm DIN rail mounting, complemented by plug modules featuring clear visual indicators for quick assessment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 1 Poles (148688)
- HUBBELL PREMISE WIRING Jack, Cat 6, Gray/Black (HI6)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP4K0910BW3)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 100A, 600V AC, Non-Indicating (JLS100)
- AUTOMATION SYSTEMS INTERCONNECT Surge Protector, 120V, 2 Poles (ASISP150-PN)
- AUTOMATION SYSTEMS INTERCONNECT Surge Protector, 1 Phase, 277V, 2 (ASISP320-1P)
- ICM Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (ICM517)
- CITEL Line Protector, 150V, 4 (DLA2-170)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protector, 1 Phase, 100 kA (HBL3W100C)
- SOUTHWIRE Surge Guard 34951 Portable Surge Guard W/ Wireless Communication; 50A (34951)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 3 (AGDN48030R)
- Automation Systems Interconnect Power System Protection