Shop All Surge Protectors
Automation Systems Interconnect
Surge Protector, 120/208V, 4 Poles
Mfr # ASISP180-4P
Zoro # G712172238
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Voltage 120/208V
- Number of Poles 4
- Max. Continuing Operating Voltage 180V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Automation Systems Interconnect
- MFR # ASISP180-4P
- Zoro # G712172238
- UPC # 810009764670
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | DIN Rail |
Voltage | 120/208V |
Number of Poles | 4 |
Max. Continuing Operating Voltage | 180V |
Description
Four pole, including base and pluggable surge protector module with visual indication, DIN rail mount, UL1449 4th Edition, 208/120 Vac, MCOV 180 Vac
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Connector Cable Clamp 1.5Inch (05115)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- ABB CONDUIT ENT PVC3/4""X100' (A51AGA1)
- OMRON Relay Socket, Finger Safe, Octal, 8 Pin, 10A (PF083A-E)
- AUTOMATION SYSTEMS INTERCONNECT Surge Protector, 1 Phase, 277V, 2 (ASISP320-1P)
- AUTOMATION SYSTEMS INTERCONNECT Surge Protector, 120V, 2 Poles (ASISP150-PN)
- 5-2-1 COMPRESSOR SAVER Surge Protector, 1 Phase, 120/240V, 2 Poles, 2 (SPD60)
- CITEL Surge Protector, 3 Phase, 480V, 3 (M50-480D-A)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- JOSLYN Zqp Mov Arrester 3Kv-Ac Surge Suppressor (8154C0003J001)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female N Connector (P8AX09-6G-N/FF)
- Automation Systems Interconnect Surge Protectors