Shop All Surge Protectors
Automation Systems Interconnect
Surge Protector, 120/208V, 3 Poles
Mfr # ASISP150-3P
Zoro # G512172230
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Voltage 120/208V
- Number of Poles 3
- Max. Continuing Operating Voltage 150V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Automation Systems Interconnect
- MFR # ASISP150-3P
- Zoro # G512172230
- UPC # 810009764939
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | DIN Rail |
Voltage | 120/208V |
Number of Poles | 3 |
Max. Continuing Operating Voltage | 150V |
Description
Three pole, including base and pluggable surge protector module with visual indication, DIN rail mount, UL1449 4th Edition, 208/120 Vac, MCOV 150 Vac
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Round Receptacle (14321)
- PANDUIT Mechanical Connector, 6 AWG-250 Kcmil (SR-250-XY)
- SQUARE D Molded Case Circuit Breaker, QBA Series 150A, 2 Pole, 240V AC (QBA221502)
- QUICKCABLE Nylon, Cable Ties, 8", 18lb., PK100 (502102-100)
- AUTOMATION SYSTEMS INTERCONNECT Surge Protector, 120V, 2 Poles (ASISP150-PN)
- AUTOMATION SYSTEMS INTERCONNECT Surge Protector, 1 Phase, 277V, 2 (ASISP320-1P)
- SQUARE D Surge Protector, 3 Phase, 120/240V, 4, 120 kA (SSP03EMA12)
- NVENT ERICO Surge Protector, 3 Phase, 277/480V, 4 Poles, 4 (TDX300S277/480)
- SQUARE D Surge Protector, 1 Phase, 120V, 3 (SDSA1175T)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (STXR240S05)
- SCHNEIDER ELECTRIC Surge Protector, 1 Phase, 120/240V, 3 (HOM250PSPD)
- Automation Systems Interconnect Surge Protectors