Shop All Surge Protectors
Automation Systems Interconnect
Surge Protector, 120/208V, 3 Poles
Mfr # ASIDM48-M2N1
Zoro # G512120231
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Voltage 120/208V
- Number of Poles 3
- Max. Continuing Operating Voltage 150V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Automation Systems Interconnect
- MFR # ASIDM48-M2N1
- Zoro # G512120231
- UPC # 810009764946
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | DIN Rail |
Voltage | 120/208V |
Number of Poles | 3 |
Max. Continuing Operating Voltage | 150V |
Description
Three pole, including base and pluggable surge protector module with visual indication, DIN rail mount, UL1449 4th Edition, 208/120 Vac, MCOV 150 Vac
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 2" dia., 1" W, PK10 (COV3317Z1)
- ASI 6 Port, Multi Tap Connector 6 AWG-250 MCM 6 Port, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-6)
- REMINGTON INDUSTRIES Bullet Terminals, Male, PVC Insulated, 16-22 AWG Wire, Red, 100 Pcs (MPD1.25-156-100)
- PANDUIT Male Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18250FIMB-L)
- AUTOMATION SYSTEMS INTERCONNECT Surge Protector, 120V, 2 Poles (ASISP150-PN)
- AUTOMATION SYSTEMS INTERCONNECT Surge Protector, 1 Phase, 277V, 2 (ASISP320-1P)
- TRIPP LITE Surge Protector (TLP28PD57WCAM)
- NVENT ERICO Surge Protector, 3 Phase, 120/208V, 4 Poles, 4 (TDX100M120/208)
- MACLEAN POWER SYSTEMS MP Arrestor 21Kv-Ac Surge Suppressor (ZIPB0214111)
- CITEL Surge Protector, 1 Phase, 230/400V, 2 (DS240S-230)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Portable, 50 Amp (PWD50EPO)
- Automation Systems Interconnect Surge Protectors