Shop All Surge Protectors
Automation Systems Interconnect
Surge Protector, 1 Phase, 277V, 2
Mfr # ASISP320-1P
Zoro # G112120280
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 1
- Voltage 277V
- Number of Wires 2
- Max. Continuing Operating Voltage 320V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Automation Systems Interconnect
- MFR # ASISP320-1P
- Zoro # G112120280
- UPC # 810009764748
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | DIN Rail |
Phase | 1 |
Voltage | 277V |
Number of Wires | 2 |
Max. Continuing Operating Voltage | 320V |
Description
The ASISP3201P is a 277V surge protector that mounts on a DIN rail and is typically used in 2 wire single phase circuits. This 277 volt surge protector features mounting on the standard 35mm DIN rail, replaceable surge protection module, visual indication and a MCOV of 320V. This 277 Vac surge protector meets UL1449 4th Edition.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-6CB)
- SCHNEIDER ELECTRIC Pilot Light, White, LED (ZB4BV013S)
- TRIPP LITE Power Cord, C14 to C5, 2.5A, 18AWG, 6in (P014-06N)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZ-120U)
- AUTOMATION SYSTEMS INTERCONNECT Surge Protector, 120V, 2 Poles (ASISP150-PN)
- JOSLYN Zqp Mov Arrester 3Kv-Ac Surge Suppressor (8154C0003J001)
- SQUARE D Surge Protector, 1 Phase, 120V, 2 Poles, 3 (HFNF120IESE005)
- SIEMENS Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (TPS3E1120D2)
- CITEL Surge Protector, 3 Phase, 600V, 3 (DS74US-600D)
- DITEK Power Over Ethernet Surge Protector (DTK-MRJPOE)
- CITEL Surge Protector, 24V, 2 (MSP-VM24/RINJ)
- Automation Systems Interconnect Power System Protection