Shop All Surge Protectors
Automation Systems Interconnect
Surge Protector, 1 Phase, 120V, 1 Poles, 2
Mfr # ASISP180-1P
Zoro # G112120273
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 1
- Voltage 120V
- Number of Poles 1
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Automation Systems Interconnect
- MFR # ASISP180-1P
- Zoro # G112120273
- UPC # 810009765288
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | DIN Rail |
Phase | 1 |
Voltage | 120V |
Number of Poles | 1 |
Number of Wires | 2 |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 200kA |
Max. Continuing Operating Voltage | 180V |
Description
ASISP180-1P is a one pole 120V-127V DIN rail mounted surge protector with visual status indication typically used in a single phase 2 wire system. This 120V to 127V DIN rail surge protector is UL1449 4th Edition rated Type 1CA for use in Type 1, 2 and 3 applications, KEMA certified with an MCOV rating of 180 Vac. This 180V SPD is factory-tested for an SCCR Rating of 200k Arms. Remote alarm contact is optional and makes status monitoring easy.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA 5-15P 15A 125V Straight-blade Plug with UL, C-UL Approval (AS515P)
- KINDORF Channel Nut, 3/8 In, Silver (H 122 3/8 EG)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 4-3/4" W, 4" H (5133410)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT3-1)
- AUTOMATION SYSTEMS INTERCONNECT Surge Protector, 120V, 2 Poles (ASISP150-PN)
- AUTOMATION SYSTEMS INTERCONNECT Surge Protector, 1 Phase, 277V, 2 (ASISP320-1P)
- CITEL Surge Protector, 3 Phase, 240V, 3 (DS74US-240D)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 50 kA (HEPD50)
- CITEL Surge Protector, 24V, 4 (TSP15M-S-24D3)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STV100K10N)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS80-277Y)
- Automation Systems Interconnect Surge Protectors