Shop All Surge Protectors
Automation Systems Interconnect
Surge Protection Device-Neutral Connection, 20kA Nominal Discharge, 50kA Surge, 200KArms SCCR
Mfr # ASISP150T
Zoro # G412120256
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Nominal Discharge Current 20 kA
- Short Circuit Current Rating 200kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Automation Systems Interconnect
- MFR # ASISP150T
- Zoro # G412120256
- UPC # 810009764052
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | DIN Rail |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 200kA |
Description
ASISP150T is a 150Vac rated neutral connection surge protection device that mounts and the standard 35mm DIN rail. This 150V neutral connection surge protector module is used with the SP family of surge protection devices.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie BK PK 500 (TY37MX)
- SIMPSON STRONG-TIE Simpson Strong Tie PBS66-WEST 6 x 6 Stand Off Post Base (849614)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 40)
- ZSI SWP Loop Clamp, 1-1/4x3/4", 0.406" Hole (SPW-20)
- AUTOMATION SYSTEMS INTERCONNECT Surge Protector, 1 Phase, 277V, 2 (ASISP320-1P)
- AUTOMATION SYSTEMS INTERCONNECT Surge Protector, 120V, 2 Poles (ASISP150-PN)
- SURGE TRAP Surge Protector, 1 Phase, 120V (STXR120P05N)
- TRIPLETT SP200 POE Surge Protector (SP200)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS42S-120)
- CITEL Surge Protector, 24V, 2 (DS220S-24DC)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275-Ex)
- Automation Systems Interconnect Surge Protectors