Shop All Terminal Blocks
Automation Systems Interconnect
Ring Terminal, NEMA Style DIN Rail Terminal Block For Ring Lugs, M4 Screw, Black, 30A, 600V, , 25-PK
Mfr # ASI391004
Zoro # G512120200
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Automation Systems Interconnect
- MFR # ASI391004
- Zoro # G512120200
- UPC # 810009764175
- Country of Origin China
- Category Terminal Blocks
Description
The ASI391004 is a NEMA style ring lug terminal block with a UL rating of 20A, 600V. The ring terminal M4 screw size accepts wires terminated directly under the rectangular flat washer or wires equipped with ring, fork or spade lugs. The modular DIN rail mounting of the ASI391004 11.5mm wide NEMA style terminal block allows for assembling any number of circuits together. The center of the barrier strip type NEMA terminal block is designed to accept a snap in label for easy visual circuit identification. Other models of the NEMA style DIN rail mount terminal block include up to 309A, double level, and sliding link disconnect. Pkg Qty 25pcs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, White (S08-CS120-2WS)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC, A Curve (QOB230GFI)
- GARDNER BENDER Wire Connector, Winged, Green, PK100 (10-095)
- EATON ProxSwitch-Short, 12mm, UnShlded, PNP, NC, 4p (E57PS-12UPC4-Q)
- AUTOMATION SYSTEMS INTERCONNECT Glass Fuse Terminal Block With 24V Indication, Holder For 5x20mm Glass Fuse, 10-PK (ASIUK5HESILED24)
- AUTOMATION SYSTEMS INTERCONNECT CT Terminal Block, Test Socket Screws, DIN Rail Sliding Link Shorting Terminal Block, 26-8AWG, 10PK (ASIURTKSBEN)
- SCHNEIDER ELECTRIC Blank Marking Card, 60 Characters (NSYTRABPV6)
- ABB Box Of 50 Din Rail Feed-Through Screw Clamp Terminal And Contact Block (1SNA115116R0700)
- BEP MARINE Pro Installer Terminal Block - 6 Way - 30A (TB-118-6P/DSP)
- BLUE SEA SYSTEMS Blue Sea 2406 Terminal Block 20AMP - 6 Circuit (2406)
- SQUARE D SCREW TERMINAL, 50 A (NSYTRV62BL)
- Automation Systems Interconnect Power Distribution Blocks & Terminal Blocks