Automation Systems Interconnect

Ring Terminal, NEMA Style DIN Rail Terminal Block For Ring Lugs, M3 Screw, Black, 10A, 600V, 25-PK


product price: $11.69
/pk 25, $0.47/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The ASI391001 is a ring terminal DIN rail mounted NEMA style terminal block with a UL rating of 10A, 600V. The M3 screw size accepts wires terminated directly under the rectangular flat washer or wires equipped with ring, fork or spade lugs. This ring terminal features modular DIN rail mounting of the ASI391001 7.3mm wide NEMA style terminal block allows for assembling any number of circuits together. The center of the barrier strip type NEMA terminal block is designed to accept a snap in label for easy visual circuit identification. Other models of the ring terminal NEMA style DIN rail mount terminal block include up to 309A, double level, and sliding link disconnect. Pkg Qty 25pcs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.